Shop TEKTON
See all product information
Create Account
2-1/2 Inch Service Wrench
- Mfr # WSE14363
- Zoro # G022841312
product price:Â
$
60.99
/ea
Key Features
Overall Length
8 1/2 in
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Finish
Satin
Size
2-1/2 in
Material
Chromium Molybdenum Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSE14363
- Zoro #
- G022841312
- UPC #
- 020209086612
- Country of Origin
- United States
- Features
- Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
- Item
- Open End Wrench
- Finish
- Satin
- Material
- Chromium Molybdenum Steel
- Insulated
- No
- Handle Type
- Standard
- Handle Color
- Nickel
- Measurement Type
- SAE
- Reversing
- No
- Tether Style
- Not Tether Capable
- Head Offset Angle
- 15 Degrees
- Ratcheting
- No
- Opening Type
- Rounded
- Head Type
- Offset
- Standards
- ASME B107
- Opening Angle (Deg.)
- 15 Degrees
- Weight
- 1.57 lb
- Shell Material
- Chromium Molybdenum Steel
- Traction Material
- Chromium Molybdenum Steel
Dimensions
- Overall Length
- 8 1/2 in
- Size
- 2-1/2 in
- Overall Width
- 4 5/16 in
- Head Size
- 2 1/2 in
- Wrench Length Style
- Standard
- Head Thickness
- 33/64 in
- Wire Rope Length
- 8 1/2 in
- Length
- 8 1/2 in
Description
Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 2 1/2 in, Overall Length 8 1/2 in, 15 Degrees , Head Thickness 33/64 in, Insulated No, SAE, Single End, Rounded, Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.