Shop ALDON
See all product information
Create Account
Track Wrenches
- Mfr # 4123-31
- Zoro # G522937102
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Standards
AREMA
Ratcheting
Yes
Measurement Type
SAE
Weight
10 lb
Head Size
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4123-31
- Zoro #
- G522937102
- UPC #
- -
- Country of Origin
- United States
- Standards
- AREMA
- Ratcheting
- Yes
- Item
- Track Wrench
- Measurement Type
- SAE
- Weight
- 10 lb
Dimensions
- Head Size
- 1 7/8 in
Description
Track Wrench, Head Size 1 7/8 in, SAE, Single End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.