Shop TEKTON

2-9/16 Inch Service Wrench

  • Mfr # WSE14365
  • Zoro # G322842514

product price: 
$
63.19
/ea

Key Features

Size
2-9/16 in
Material
Chromium Molybdenum Steel
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Overall Length
8 39/64 in
Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSE14365
Zoro #
G322842514
UPC #
020209086629
Country of Origin
United States

Dimensions

Size
2-9/16 in
Overall Length
8 39/64 in
Overall Width
4 13/32 in
Wrench Length Style
Standard
Head Size
2 9/16 in
Head Thickness
17/32 in
Wire Rope Length
8 39/64 in
Length
8 39/64 in

Details

Material
Chromium Molybdenum Steel
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Item
Open End Wrench
Finish
Satin
Head Type
Offset
Handle Color
Nickel
Head Offset Angle
15 Degrees
Opening Type
Rounded
Reversing
No
Handle Type
Standard
Ratcheting
No
Insulated
No
Standards
ASME B107
Weight
1.65 lb
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable
Measurement Type
SAE

Description

Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 2 9/16 in, Overall Length 8 39/64 in, 15 Degrees , Head Thickness 17/32 in, Insulated No, SAE, Single End, Rounded, Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.