Shop TEKTON
See all product information
Create Account
50 mm Service Wrench
- Mfr # WSE14450
- Zoro # G522841744
product price:Â
$
50.45
/ea
Key Features
Overall Length
7 45/64 in
Finish
Satin
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Material
Chromium Molybdenum Steel
Size
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSE14450
- Zoro #
- G522841744
- UPC #
- 020209087251
- Country of Origin
- United States
- Finish
- Satin
- Item
- Open End Wrench
- Features
- Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
- Material
- Chromium Molybdenum Steel
- Handle Type
- Standard
- Handle Color
- Nickel
- Reversing
- No
- Standards
- ASME B107
- Ratcheting
- No
- Opening Angle (Deg.)
- 15 Degrees
- Head Type
- Offset
- Weight
- 0.96 lb
- Head Offset Angle
- 15 Degrees
- Opening Type
- Rounded
- Insulated
- No
- Tether Style
- Not Tether Capable
- Measurement Type
- Metric
- Shell Material
- Chromium Molybdenum Steel
- Traction Material
- Chromium Molybdenum Steel
Dimensions
- Overall Length
- 7 45/64 in
- Size
- 50 mm
- Wrench Length Style
- Standard
- Head Thickness
- 7/16 in
- Overall Width
- 3 25/64 in
- Head Size
- 50 mm
- Wire Rope Length
- 7 45/64 in
- Length
- 7 45/64 in
Description
Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 50 mm, Overall Length 7 45/64 in, 15 Degrees , Head Thickness 7/16 in, Insulated No, Metric, Single End, Rounded, Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.