Shop TEKTON
See all product information
Create Account
24 mm Service Wrench
- Mfr # WSE14424
- Zoro # G322842521
product price:Â
$
22.19
/ea
Key Features
Finish
Satin
Overall Length
5 63/64 in
Material
Chromium Molybdenum Steel
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Size
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSE14424
- Zoro #
- G322842521
- UPC #
- 020209087084
- Country of Origin
- United States
- Item
- Open End Wrench
- Finish
- Satin
- Material
- Chromium Molybdenum Steel
- Features
- Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
- Insulated
- No
- Standards
- ASME B107
- Head Offset Angle
- 15 Degrees
- Measurement Type
- Metric
- Opening Type
- Rounded
- Reversing
- No
- Weight
- 0.24 lb
- Handle Color
- Nickel
- Handle Type
- Standard
- Head Type
- Offset
- Tether Style
- Not Tether Capable
- Opening Angle (Deg.)
- 15 Degrees
- Ratcheting
- No
- Shell Material
- Chromium Molybdenum Steel
- Traction Material
- Chromium Molybdenum Steel
Dimensions
- Overall Length
- 5 63/64 in
- Size
- 24 mm
- Head Thickness
- 17/64 in
- Head Size
- 24 mm
- Wrench Length Style
- Standard
- Overall Width
- 1 3/4 in
- Wire Rope Length
- 5 63/64 in
- Length
- 5 63/64 in
Description
Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 24 mm, Overall Length 5 63/64 in, 15 Degrees , Head Thickness 17/64 in, Insulated No, Metric, Single End, Rounded, Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.