Tekton
31 mm Combination Wrench
Mfr # WCB24031
Zoro # G8869277
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 31 mm Combination Wrench
- Overall Length 16.9 in.
- Size 31 mm
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Finish Chrome
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Spring Tempered, 6 In, 10R Grad (C622R-6)
- ZORO SELECT Threaded Shank Drill Bit, #30, L 1-1/4, M2 (16W719)
- IDEAL Reflex T-5 Stripper (45-415)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32709)
- TEKTON 1-1/4 Inch Combination Wrench (18271)
- TEKTON 1-3/16 Inch Combination Wrench (18269)
- TEKTON 15 mm Stubby Combination Wrench (18071)
- TEKTON 1-1/16 Inch Combination Wrench (18267)
- TEKTON 7/8 Inch Combination Wrench (18264)
- TEKTON 26 mm Combination Wrench (WCB24026)
- PROTO Combination Wrench, Metric, 23mm Head Sz (J1223MASD)
- Tekton Wrenches