Shop All Socket Sets
Tekton
3/4" Drive Socket and Ratchet Set, Metric, 27 pcs
Mfr # SKT35206
Zoro # G1176639
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- SAE or Metric Metric
- Number of Pieces 27
Product Information
- Brand Tekton
- MFR # SKT35206
- Zoro # G1176639
- UPC # 020209009772
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Width | 15.4 in. |
Length | 22.3 in. |
Height | 4.3 in. |
Details
Description
The Tekton SKT35206 Socket and Ratchet Set contains a comprehensive range of metric sockets that can be used for a variety of applications. These tools are made from high-quality materials, which makes them durable and reliable. This 27-piece socket set has a 3/4" drive size. It is designed with exterior chrome plated finish and interior metallic paint for added durability. Each metric socket comes in a number of sizes ranging from 6 mm to 19 mm. The sockets have been carefully crafted to ensure you get maximum torque when working on your project. Whether you are looking for a general or professional socket set, the Tekton SKT35206 Socket and Ratchet Set is an ideal choice that you will definitely want to consider investing in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-11 Carbon Steel Plug Hand Tap (DWTP5/8-11)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4.5mm 6 pt Metric Socket, 6 Points (40700)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- COLLINS AXE Hammer Sledge 10# Fg Hdl (MD-10FD-C)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92216)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.) (SHD92122)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92124)
- TEKTON 3/8" Drive Deep Socket Set, Metric, 12 pcs (SHD91106)
- TEKTON 3/4" Drive Socket Set, SAE, 21 pcs (SHD93013)
- TEKTON 1/4" Drive Universal Joint Socket Set, Metric, 16 pcs (SHD90205)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92215)
- Tekton Socket Sets