Shop All Tool Storage Accessories
Tekton
3/4" Drive Socket Rail
Mfr # OSR33110
Zoro # G7735894
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.2 in.
- Width 1.1 in.
- Height 1.4 in.
- Drive Type Ratchet
- Weight 0.28 lb.
Product Information
- Brand Tekton
- MFR # OSR33110
- Zoro # G7735894
- UPC # 020209050279
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 18.2 in. |
Width | 1.1 in. |
Height | 1.4 in. |
Drive Size | 3/4" |
Socket Depth | 1.4" |
Hole Diameter | 0.35 in. |
Slot Width | 0.2 in. |
Rail Height | 0.4 in. |
Details
Description
Socket Organizer Set 3/4 Inch Drive x 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 19 PC, HSS, #0-80 to #12-28 (16451)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1/2 in Size, Standard Socket, Black Phosphate (49-66-6202)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- FIVEGEARS 12 Pieces Computer Tool Kit - Black Vinyl Zipper Case (FI276437)
- TEKTON 1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Black) (OSR23215)
- TEKTON Drive Socket Rail, 3/4" (OSR33310)
- TEKTON 27-Tool Combination Wrench Wall Hanger Red (OWH11227)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Socket Rails & 18 Inch Tray (Red) (OST77158)
- TEKTON 3/8, 1/2 Inch Drive Socket Rails & 18 Inch Tray (Red) (OST73134)
- TEKTON 1/4, 3/8 Inch Drive Socket Rails & 13 Inch Tray (Black) (OST72228)
- MAPP CASTER Tool Box and Job Box Casters, 6" Polyurethane Wheel Casters, 5000# Cap. (146UIRB620-TOOLBOX)
- Tekton Tool Storage Accessories