Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Inch Drive 6-Point Socket Set, 21-Piece 3/4-2 in.

  • Mfr # SHD93013

  • Zoro # G016090146


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Measurement Type
SAE
Material
Steel
Drive Type
Hand
Includes
(21) Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD93013
Zoro #
G016090146
UPC #
020209037171
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Socket Size Range
3/4 in to 2 in
Socket Length
2 in, 2 3/4 in
Standard Socket Sizes
3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 1 15/16 in, 2 in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Socket Depth
Shallow
Standard Socket Style/Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 15/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 1 in, 13/16 in, 15/16 in, 2 in, 7/8 in, Standard 6-Point: 3/4 in

Details

Measurement Type
SAE
Material
Steel
Drive Type
Hand
Includes
(21) Sockets
Number of Pieces
21
SAE or Metric
SAE
Finish
Chrome
Item
Socket Set
Includes Flex Sockets
Flex Sockets Not Included
Flex Socket Count/Style
(0) 6-Point
Includes Standard Sockets
Standard Sockets Included
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Socket Bits
Socket Bits Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Series
6-Point Standard Socket Set
Includes Thin Wall
No Thin Wall
Product Type
Hand Socket Sets
Includes Insulation
Not Insulated
Standards
ANSI
Fastener-Holding Type
Friction
Includes Deep Sockets
Deep Sockets Not Included
Includes Torx Sockets
Torx Sockets Not Included
Number of Standard Sockets
21
Socket Shape
6-Point

Description

Tekton 3/4 Inch Drive Sockets are well-suited for big service and repair jobs on heavy equipment, trucks, tractors, and large machinery. The complete range of sizes from 3/4 to 2 inch and consistently meet or exceed the industry standards for socket strength and performance.


  • Standard-length socket is relatively versatile and suitable for a wide range of applications
  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry applies force to flat sides of fasteners and not the corners, preventing round-off
  • Extra large die-stamped size marking is easy to read and can’t wear off
  • Detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
  • 21-pc. 3/4 in. drive 6-point inch sockets: 3/4, 13/16, 7/8, 15/16, 1,-1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2-in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.