Shop TEKTON
See all product information
Create Account
3/4 Inch Drive x 16 Inch Impact Extension (Through Hole)
- Mfr # SIA31016
- Zoro # G723533004
product price:Â
$
39.99
/ea
Key Features
Material
Steel
For Use With
Impact Wrenches
Features
Through Hole Retention, Impact Rated
Overall Length
15.7 in
Drive Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SIA31016
- Zoro #
- G723533004
- UPC #
- 020209092682
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- For Use With
- Impact Wrenches
- Features
- Through Hole Retention, Impact Rated
- Item
- Impact Extension
Dimensions
- Overall Length
- 15.7 in
- Drive Size
- 3/4 in
Description
Tekton 3/4 inch drive impact extensions allow you to extend your reach. Attach an extension to your drive tool to reach past obstructions or into tight spaces. This extension works with through-hole, friction ring, and detent pin anvils. The ring groove supports use with retaining rings, the smooth walls support use with friction rings, and the through hole supports use with retaining pins. The end of the extension has a through hole that requires a retaining pin and ring to securely connect to a socket or another accessory. All of our 3/4 inch drive sockets, extensions, universal joints, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.