Shop GENIUS TOOLS
Create Account
3/4in Dr. 19mm Deep Impact Socket
- Mfr # 649519
- Zoro # G523579608
original price:Â $23.24 , new price: $20.92 , 9 percent off
new price:Â
$
20.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649519
- Zoro #
- G523579608
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 19mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 649519 Deep Impact Socket This 3/4in drive 19mm deep impact socket is built for high-torque fastening and removal where added reach is required. The 90mm overall length helps access recessed fasteners while maintaining a secure fit on the drive end and fastener. Constructed from Chromium Molybdenum alloy steel, it is designed for strength and durability with anti-corrosive properties. Clear, stamped size markings support fast identification and organized tool storage in busy professional environments. Key Benefits 3/4in drive deep impact design supports demanding, high-torque applications. 19mm size with 90mm length improves reach on recessed fasteners. Chromium Molybdenum alloy steel delivers high strength and durability. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating adds protection and a durable working finish. Permanently stamped size markings speed selection and tool organization. SKU: 649519. Designed for professional technicians, this deep impact socket balances durability, identification clarity, and consistent performance under heavy use. The combination of CR-Mo construction, heat treatment, and black oxide finish supports long-term reliability when used in impact-rated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.