Shop All Impact Sockets
Tekton
3/4 Inch Drive x 33 mm Deep 6-Point Impact Socket
Mfr # 4933
Zoro # G3977002
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # 4933
- Zoro # G3977002
- UPC # 020209049334
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Details
Description
Engineered for use with impact drivers, the TEKTON 3/4 in. Drive x 33 mm Deep Impact Socket has a 6-point opening that snugly fits the hex shape of fastener heads, allowing it to apply maximum torque without slipping. To prevent round-off, it grips the flat sides of fasteners rather than the corners.
- •Engineered for use with impact drivers
- •High-torque, 6-point opening grips flat sides of fasteners, not corners, preventing round-off
- •Extra-deep broach accommodates longer fasteners
- •Large, high-contrast size marking is permanently laser etched and easy to read, even in low light
- •Made of premium chrome vanadium steel with a protective black phosphate finish
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OUTDOOR EDGE KNIFE 3 1/2 IN ONYX W/3 BLADES (OX-10C)
- CENTURY DRILL & TOOL Slotted Screwdriver, 3/16 x 3 in. Slotted 3/16" (72113)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V4507002B)
- STABILA DE-TECH Receiver with Bracket (07430)
- TEKTON 1/2 Inch Drive x 3/8 Inch 6-Point Impact Socket (SID22010)
- TEKTON 1/2 Inch Drive 3/4 x 13/16 Inch Thin Wall Impact Flip Socket (SIF20708)
- TEKTON 1/2 Inch Drive 1 x 1-1/16 Inch Thin Wall Impact Flip Socket (SIF21011)
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Impact Socket (SID22136)
- TEKTON 1/2 Inch Drive x 27 mm Deep 12-Point Impact Socket (SID23327)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket (SID13013)
- PROTO 1/2 in Drive Impact Socket 26 mm Size 6 pt Deep Depth, Black Oxide (J7326M)
- Tekton Impact Sockets