Tekton

34 mm Combination Wrench


product price: $35.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes 34 mm Combination Wrench
  • Overall Length 18.7 in.
  • Size 34mm
  • Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
  • Finish Chrome
See all product information

Product Information

Dimensions

Overall Length 18.7 in.
Size 34mm
Length 18.7 in.
Height 1 in.
Width 2.8 in.

Details

Item Combination Wrench 34mm
Includes 34 mm Combination Wrench
Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
Finish Chrome
Material Steel
Number of Points 12
SAE or Metric Metric
Head Angle 15 Degrees
Open End Angle 15°
Weight 2.38 lb.
Point Style 12-Point

Description

Combination Wrench 34mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.