Shop All Nail Pullers, Wrecking and Pry Bars
Tekton
36 Inch Angled End Handled Pry Bar
Mfr # LSQ42036
Zoro # G8867210
product price: $39.00
/ea
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Chisel End Wedges Into Tight Spaces, HighLeverage Fulcrum For Prying Or Lifting
- Material Steel
- Overall Length 36"
- Overall Width 1.2"
- Pry Bar Sub-Category Pry Bars
Product Information
- Brand Tekton
- MFR # LSQ42036
- Zoro # G8867210
- UPC # 020209420362
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36" |
Overall Width | 1.2" |
Length | 36 in. |
Striking Cap Width | 0.96 in. |
Tip Width | 0.94 in. |
Shaft Length | 29 in. |
Width | 1.2 in. |
Shaft Width | 0.63 in. |
Details
Description
Angled Tip Handled Pry Bar 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2-6" Dial Bore Gage Set (4400-0007)
- STAEDTLER, INC C/O SP RICHARDS Staedtler® Comfort Compass, w/ Spare Lead, 3-1/4"x1/2"x7-1/2", Nickel (55140WP)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Square (66-172-A)
- PROTO SCREWDRIVER RATCHETING MULTI-BIT STUBBY (PO66-358)
- TEKTON 1/4 Inch x 6-1/2 Inch 50-Degree Mini Pry Bar (LRD84101)
- TEKTON 12 Inch Angled End Handled Pry Bar (LSQ42012)
- TEKTON 1/4 Inch Mini Pry Bar Set 2-Piece (LRD90802)
- TEKTON 17 Inch Angled End Handled Pry Bar (LSQ42017)
- TEKTON Angled Tip Handled Pry Bar Set, 3-Piece (12, 17, 25 in.) (LSQ42103)
- TEKTON Mini Pry Bar Set 4-Piece (LRD90803)
- MAYHEW STEEL PRODUCTS PRY BAR ROLLING HEAD 16" (MY75101)
- Tekton Nail Pullers, Wrecking and Pry Bars