Shop TEKTON
See all product information
Create Account
36 mm Service Wrench
- Mfr # WSE14436
- Zoro # G022841657
product price:Â
$
32.19
/ea
Key Features
Material
Chromium Molybdenum Steel
Size
36 mm
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Overall Length
6 13/16 in
Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSE14436
- Zoro #
- G022841657
- UPC #
- 020209087206
- Country of Origin
- United States
- Material
- Chromium Molybdenum Steel
- Item
- Open End Wrench
- Features
- Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
- Finish
- Satin
- Handle Type
- Standard
- Tether Style
- Not Tether Capable
- Reversing
- No
- Handle Color
- Nickel
- Standards
- ASME B107
- Weight
- 0.51 lb
- Head Type
- Offset
- Insulated
- No
- Measurement Type
- Metric
- Head Offset Angle
- 15 Degrees
- Ratcheting
- No
- Opening Angle (Deg.)
- 15 Degrees
- Opening Type
- Rounded
- Shell Material
- Chromium Molybdenum Steel
- Traction Material
- Chromium Molybdenum Steel
Dimensions
- Size
- 36 mm
- Overall Length
- 6 13/16 in
- Wrench Length Style
- Standard
- Head Size
- 36 mm
- Overall Width
- 2 19/32 in
- Head Thickness
- 11/32 in
- Wire Rope Length
- 6 13/16 in
- Length
- 6 13/16 in
Description
Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 36 mm, Overall Length 6 13/16 in, 15 Degrees , Head Thickness 11/32 in, Insulated No, Metric, Single End, Rounded, Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.