Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/4in Hand Socket
- Mfr # 483840
- Zoro # G123582237
product price:Â
$
8.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483840
- Zoro #
- G123582237
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 1/4 Inch Size 1/2 Inch Drive Durable Chrome Vanadium Steel - 483840 Hand Socket This 1 1/4in 6-point hand socket (SKU: 483840) is built for consistent fit and controlled torque on compatible fasteners. The 1/2in drive size keeps it compatible with common ratchets and drive tools, while the 46mm (1.81in) overall length supports access in typical service and repair work. Constructed from chromium-vanadium steel alloy, the socket balances strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and permanently stamped size markings help keep tool storage and identification fast and reliable. Key Benefits 1 1/4in 6-point profile helps reduce rounding on fastener corners. 1/2in drive size fits standard ratchets and drive tools. 46mm (1.81in) overall length suits a wide range of service tasks. Chrome vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and supports easier cleanup after use. Permanently stamped size markings improve organization and quick socket selection. Meets or exceeds ANSI standards for quality and performance consistency. Designed for professional technicians and demanding use, this socket combines a secure 6-point drive, durable chrome vanadium construction, and corrosion-resistant chrome finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.