This item is Discontinued.

Tekton 3/8" Drive, Oxygen Sensor Socket, SAE Socket 47749

3/8" Drive, Oxygen Sensor Socket, SAE Socket (Discontinued)

  • Mfr # 47749
  • Zoro # G8862861
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47749
Zoro #
G8862861
UPC #
020209477496
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Width
1.4 in.
Length
2.2 in.
Height
1.2 in.

Details

Item
Oxygen Sensor Socket
Finish
Chrome
SAE or Metric
SAE
Measurement Type
SAE
Material
Molybdenum Steel
Weight
0.34 lb.

Description

OffSet,O2 Sens Skt 3/8 In. Dr 7/8 In. 22mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.