Tekton
3/8" Drive Ratchet, 18.7 in. L
Mfr # SRH01118
Zoro # G8870318
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 18 in
- SAE or Metric SAE
- Width 1.2 in.
- Socket Depth 1.1"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Impact Drive Adapter (J10004)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #75 (44745)
- S&G TOOL AID WEATHER PACK TERMINALS CRIMPING KIT (SG18850)
- HHIP 1/8 X 1-1/8 X 6 Parallel (3900-3066)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet and Breaker Bar Set 15-Piece (SDR99902)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99120)
- TEKTON 3/8 in Drive 12 in Flex Ratchet, 3/8" Drive x 12" (SRH21112)
- TEKTON 3/8" Drive Quick-Release Ratchet, 8.6 in. L (SRH11108)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 12.5 in. L (SRH33112)
- TEKTON 1/2" Drive Ratchet, 11.3 in. L (SRH01210)
- GEARWRENCH 12 Drive 90 Tooth Ratchet Repair Kit (KDT81339T)
- Tekton Sockets & Ratchets