Shop All Bit Sockets
Tekton
3/8 in Tip, 3/8 in. Drive, SAE
Mfr # SHB12210
Zoro # G7734345
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type SAE
- Tip Size 3/8 in
- Width 0.80 in.
- Length 1.90 in.
Product Information
- Brand Tekton
- MFR # SHB12210
- Zoro # G7734345
- UPC # 020209024218
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | 3/8 in |
Width | 0.80 in. |
Length | 1.90 in. |
Exposed Blade Length | 0.83 in. |
Shaft Diameter | 0.39 in. |
Details
Description
Hex Bit Socket 3/8 Inch Drive x 3/8 Inch, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Cold Chisel, 1" Tip x 7-7/8" L (417)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832378)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 5/8 In (ASM-375-5)
- MILWAUKEE TOOL ADJUSTABLE COMPACT WIRE STRIPPER� (48-22-3040)
- TEKTON 8 mm Tip, 1/2 in. Drive, Metric (SHB23208)
- TEKTON 3/8 Inch Drive x 1/4 Inch Long Hex Bit Socket (SHB12406)
- TEKTON #1 Tip, Phillips Bit Socket 1/4 Inch Drive x #1, 1/4 in. Drive (SHB01201)
- TEKTON 3/8 Inch Drive x T15 Long Torx Bit Socket (SHB14415)
- TEKTON 3/8 Inch Drive x 9/64 Inch Long Hex Bit Socket (SHB12401)
- TEKTON 5/32 in Tip, 1/4 in. Drive, SAE (SHB02202)
- VEGA Hex 3/16 Socket Bit x 1" - 3/8 Sq Dr (228H1264SB)
- Tekton Sockets & Ratchets