3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set with Rack, 32-Piece (5/16 - 1-1/16 in, 8-27 mm)

  • Mfr # WCF92320
  • Zoro # G909910407
product price: 
$
435.00
/ea
Free Shipping & Returns

Key Features

Finish
Satin Electroless Nickel
Measurement Type
SAE, Metric
Number of Pieces
32
Head Style
Flare Nut
Socket Sizes
5/16 to 1-1/16 in, 8 to 27 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WCF92320
Zoro #
G909910407
UPC #
-
Country of Origin
United States

Dimensions

Socket Sizes
5/16 to 1-1/16 in, 8 to 27 mm

Details

Item
Crowfoot Wrench Set
Finish
Satin Electroless Nickel
Measurement Type
SAE, Metric
Number of Pieces
32
Includes
Rack Storage
Head Style
Flare Nut

Description

This Tekton 3/8 Inch Drive Flare Nut Crowfoot Wrench Set features a complete range from 5/16 to 1-1/16 inch and 8 to 27 mm. The sizes of our flare nut crowfoot wrenches scale optimally with fitting depths to achieve the best possible combination of engagement, access, and strength. Our design is leaner than conventional 6-point crowfoot wrenches, giving you more room to work in tight spaces. The wrenches are abrasive blasted to create a smooth, satin finish. Our electroless nickel plating process applies a uniform, corrosion resistant coating to the entire tool surface. Each crowfoot wrench has a permanent high-contrast size marking engraved on the side. This set includes portable wrench racks that are custom-made in the USA from durable polypropylene. The racks feature size-marked slots and a low-profile design, making them compatible with shallow 3-inch tool cabinet drawers. The wrenches are made entirely in the USA with USA-sourced materials. Most of the steps, including machining, broaching, blasting, plating and engraving, take place at Tekton's manufacturing facility in Grand Rapids, Michigan.


  • •Optimized for Engagement, Access, and Strength – Our deep, 6-point design maximizes your contact with fittings and prevents slipping
  • •Reinforced Jaw Strength – We reinforced our wrenches with material where it matters most to avoid high stress concentrations and prevent the jaws from spreading
  • •15-Degree Offset Increases Access Angles – The jaw opening is offset 15 degrees from the center of the wrench so that it can be flipped over to gain additional access angles
  • •Electroless Nickel Plating for Corrosion Resistance – The electroless nickel plating finish is easy to wipe clean, highly resistant to corrosion, and has a low environmental impact compared to conventional hexavalent chrome plating
  • •Uniform Coverage and Better Fit – The electroless plating process applies a uniform coating to the entire tool surface; by comparison, electroplating, including conventional chrome plating, has varying thickness across the tool because the plating thickness depends on the electric current density at each point on the tool
  • •Manufactured in Michigan – Tekton flare nut crowfoot wrenches are made entirely in the USA with USA-sourced materials; most of the steps, including machining, broaching, blasting, plating and engraving, take place at Tekton's manufacturing facility in Grand Rapids, Michigan
  • •32-pc. 3/8 in. drive flare nut crowfoot wrenches: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16 inch, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27 mm
  • •Black wrench rack
  • •Red wrench rack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews