Shop GENIUS TOOLS
Create Account
#5 Spline Drive 2 1/4in Deep Impact Socket
- Mfr # 569572
- Zoro # G323583522
product price:Â
$
134.65
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569572
- Zoro #
- G323583522
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket 2 1/4 Inch Deep 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 569572 Impact Socket This deep impact socket is built for high-torque fastening where strength and fit matter. It uses a #5 spline drive design and a 3/4 inch drive size, making it a reliable choice for professional technicians working with impact tools and demanding hardware. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength, durability, and resistance to corrosion. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong core. Key Benefits #5 spline deep impact socket handles high torque applications with dependable engagement. 2 1/4 inch deep profile reaches deeper fasteners without sacrificing durability. 120mm overall length (4.72 inches) supports access in recessed locations. Chromium Molybdenum Alloy Steel construction delivers high strength and long service life. Oil-quenched heat treatment improves toughness for consistent professional performance. Matte black oxide coating adds exterior protection and supports anti-corrosive properties. Permanently stamped size markings simplify tool organization and fast identification. With its CR-Mo build, black oxide finish, and clearly stamped sizing, this socket is designed for repeated heavy use in professional tool kits and service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.