Shop All Socket Sets
Tekton
3/8 Inch Drive 6-Point Impact Socket Set with Rails, 38-Piece (6-24 mm)
Mfr # SID91211
Zoro # G907676657
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Number of Pieces 38
- Socket Depth Standard, Deep
Product Information
- Brand Tekton
- MFR # SID91211
- Zoro # G907676657
- UPC # 20209990933
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8 in. |
Socket Depth | Standard, Deep |
Details
Description
TEKTON impact sockets have both a highvisibility laser marking and a permanent stamped marking that won't wear off They're designed for use with both friction ring anvils and detent pin anvils Precise 6point openings provide an exact fit for hex fasteners Each socket size meets a minimum of 13 times the ANSIASME standard for proof torque
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS 760 DIE SEPERATING BAR 18" (MY41280)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF312)
- PALADIN 4 1/4 in Cable Stripper 0.1" to 0.315" (1281)
- KYOCERA PKM 30N025PM PR1535 Grade PVD Carbide (PKM30N025PMPR1535)
- TEKTON 1/2" Drive Deep Socket Set, Metric, 15 pcs (SHD92106)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 34-Piece (1/4-1 in.) (SKT15101)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rails, 50-Piece (5/32-9/16 in., 4-15 mm) (SHD90215)
- TEKTON 3/8" Drive Deep Socket Set, SAE, 9 pcs (SHD91105)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set, 56-Piece 5/32 - 9/16 in., 4 - 15 mm (SKT05303)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92002)
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714M)
- Tekton Socket Sets