This item is Discontinued.

Tekton 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) SID91218

3/8 Inch Drive 6-Point Impact Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (Discontinued)

  • Mfr # SID91218
  • Zoro # G909910308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SID91218
Zoro #
G909910308
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size Range
1/4 to 1 in, 8 to 24 mm

Details

Number of Pieces
68
Finish
Manganese Phosphate
Impact Rated
Yes
Container Type
Rail

Description

TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.


  • •Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • •6-point socket openings provide an exact fit for hex fasteners
  • •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
  • •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
  • •15-pc. 3/8 inch drive standard 6-point inch impact sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
  • •15-pc. 3/8 inch drive deep 6-point inch impact sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
  • •19-pc. 3/8 inch drive standard 6-point metric impact sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
  • •19-pc. 3/8 inch drive deep 6-point metric impact sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
  • •Socket rails and trays

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.