Zoro Homepage

3/8 Inch Drive 6-Point Universal Joint Socket Set with Rail, 10-Piece 10-19 mm

  • Mfr # SHD91119

  • Zoro # G116090091


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Includes
(10) Sockets, 13 in Socket Rail
Drive Type
Hand
Material
Steel
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD91119
Zoro #
G116090091
UPC #
020209046814
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size Range
10 mm to 19 mm
Drive Size
3/8 in
Socket Length
1 3/4 in
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Depth
Shallow

Details

Number of Pieces
10
Includes
(10) Sockets, 13 in Socket Rail
Drive Type
Hand
Item
Socket Set
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Finish
Chrome
Product Type
Hand Socket Sets
Includes Torx Sockets
Torx Sockets Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Socket Shape
6-Point
Number of Standard Sockets
10
Flex Socket Count/Style
(10) 6-Point
Includes Insulation
Not Insulated
Includes Deep Sockets
Deep Sockets Not Included
Container Type
Rail
Includes Standard Sockets
Standard Sockets Included
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Series
6-Point Standard Socket Set
Includes Flex Sockets
Flex Sockets Included
Impact Rated Status
Not Impact Rated
Includes Socket Bits
Socket Bits Not Included

Description

The universal joint socket combines a shallow 6-point socket and compact universal joint for a tool that's even smaller than a typical socket and universal joint used together. The condensed size and flexibility of the u-joint socket allows you to reach around obstructions and access extremely tight, limited spaces when other tools can't fit.


  • Combines a shallow 6-point socket and compact universal joint fits into extremely limited spaces when other tools can't fit.
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Extra-large die-stamped size markings are easy to read and can’t wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • Four detent grooves provide a secure connection with the drive tool
  • 10-pc. 3/8 in. drive 6-point u-joint sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19-mm
  • Socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.