Shop All Impact Socket Sets
Tekton
3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm)
Mfr # SID91111
Zoro # G503547955
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12-Piece (8-19 mm)
- Color Black
- Material Steel
- Width 1.1 in.
- Length 13.1 in.
Product Information
- Brand Tekton
- MFR # SID91111
- Zoro # G503547955
- UPC # 20209994337
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Size | 12-Piece (8-19 mm) |
Width | 1.1 in. |
Length | 13.1 in. |
Height | 3.0 in. |
Details
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 12"/30cm, 8ths Graph/Metric Ruler (W-30)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (80LJ024AA)
- INGERSOLL-RAND Valve Seat, 1.25" x 1.25" x 0.25 (WF171-3)
- APEX TOOL GROUP Apex T45 Insert Torx Bit, 1/4 Hex Drive (440-TX-45X)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 21-Piece (5/16 - 1-1/2 in.) (SID92306)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92301)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SID91216)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92336)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 41-Piece (6-24 mm) (SID91401)
- TEKTON 3/4" Drive 6-Point Impact Socket Set, SAE, 8 pcs (4893)
- SUNEX Tools 14-Piece 1/4 in. Drive Deep Metric Magnetic Impact Socket Set (1831)
- Tekton Sockets & Ratchets