Tekton
3/8 Inch Drive x 11 mm Deep 6-Point Socket
Mfr # SHD13111
Zoro # G7732604
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 11 mm
- Measurement Type Metric
- Width 0.67 in.
- Length 2.49 in.
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Tool Box, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H (CPU17)
- STINGER Stinger 136400 Cap Hammer, 168 Magazine, 3/8 in W Crown (136400)
- UNIBOR 1.1/4 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27240)
- WIHA Insulated Tool Set, 14 pc. (32869)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD13019)
- TEKTON 3/4 Inch Drive x 40 Inch Breaker Bar (SBH00340)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 12-Point Socket (SHD23238)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD23024)
- TEKTON 3/8 Inch Drive x 1/4 Inch 12-Point Socket (SHD12206)
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Socket (SHD12310)
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E267)
- Tekton Sockets & Ratchets