Tekton

3/8 Inch Drive x 13 Inch Socket Rail, 15 Clips (Black)


product price: $11.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 13.1 in.
  • Width 1.1 in.
  • Height 1 in.
  • Socket Depth 1"
  • Drive Size 3/8"
See all product information

Product Information

Dimensions

Length 13.1 in.
Width 1.1 in.
Height 1 in.
Socket Depth 1"
Drive Size 3/8"
Slot Width 0.2 in.
Rail Height 0.4 in.
Hole Diameter 0.35 in.

Details

Item Socket Rail
Drive Type Ratchet
SAE or Metric SAE
Features Socket Rail
Weight 0.14 lb.

Description

Socket Organizer Set 3/8 Inch Drive x 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.