Shop All Sockets
Tekton
3/8 Inch Drive x 18 Inch Breaker Bar
Mfr # SBH00118
Zoro # G8868638
$35.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 18 in
- Weight 2.22 lb.
- Width 1.2 in.
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 18 in |
Width | 1.2 in. |
Socket Depth | 1.2" |
Length | 19.5 in. |
Working Length | 18 in. |
Details
Description
This TEKTON SBH00118 3/8 Inch Drive x 18 Inch Breaker Bar is a quality tool that can be used for various purposes. The breaker bar has a total length of 19.5 in., with an 18 in. working length. This socket wrench has a drive size of 3/8" and comes complete with both SAE and metric sockets, as well as deep and shallow sockets. The SAE deep sockets have a depth of 1.2", while the shallow ones measure 1.2". With its 230° head rotation, this breaker bar can rotate either clockwise or counterclockwise for ease of use. If you need to tighten or loosen nuts or bolts quickly, then the TEKTON SBH00118 3/8 Inch Drive x 18 Inch Breaker Bar is your best option.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Round S (9126)
- SOWA HIGH PERFORMANCE TAPS M14 x 1.5mm Yellow Ring HSSE-V3 Spiral Flute Taps (123665)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- BON TOOL Bon 84-277 Scraper-3" Bent Handle, -Threaded End (84-277)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 12-Point Socket (SHD23219)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Socket (SHD23032)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD22032)
- TEKTON 1/4 Inch Drive x 13 mm 12-Point Socket (SHD02313)
- TEKTON 3/4 Inch Drive x 32 mm Deep 6-Point Socket (SHD33132)
- TEKTON 1/2 Inch Drive x 3/4 Inch 6-Point Socket (SHD22019)
- PROTO 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (J5427M)
- Tekton Sockets & Ratchets