Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Red)

  • Mfr # OSR13120

  • Zoro # G7735955


product price: $12.69
/ea

Key Features

Features
Socket Rail
Drive Type
Ratchet
Width
1.1 in.
Length
18.2 in.
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSR13120
Zoro #
G7735955
UPC #
020209050200
Country of Origin
United States

Dimensions

Width
1.1 in.
Length
18.2 in.
Drive Size
3/8"
Socket Depth
1"
Hole Diameter
0.35 in.
Height
1 in.
Rail Height
0.4 in.
Slot Width
0.2 in.

Details

Item
Socket Rail
Features
Socket Rail
Drive Type
Ratchet
SAE or Metric
SAE
Weight
0.19 lb.

Description

The Tekton OSR13120 Socket Rail is a great tool for keeping your sockets organized. It can be mounted to any flat surface and will help you save time when looking for the right socket. The 18.2 in. long, 1 in. wide and 1 in. high rail is constructed from strong metal with a smooth surface that makes it easy to clean and maintain. This 3/8" drive socket rail has a 0.35 in. hole diameter and 0.4 in. slot height, which fits all standard size sockets. With a weight of only 0.19 lb., this socket rail can be easily attached to any flat surface using screws or double-sided adhesive strips. When you need an efficient way to store your tools, the Tekton OSR13120 Socket Rail will get the job done without costing too much money.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.