Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5547
Zoro #
G8867770
UPC #
020209055472
Country of Origin
China
Dimensions
Height
4.1 in.
Length
29.3 in.
Width
3.8 in.
Details
Item
Ton Dual Gear Power Puller 4
Weight
13.47 lb.
Description
Ton Dual Gear Power Puller 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.