Shop TEKTON
See all product information
Create Account
41 mm Service Wrench
- Mfr # WSE14441
- Zoro # G722841698
product price:Â
$
36.59
/ea
Key Features
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Size
41 mm
Finish
Satin
Material
Chromium Molybdenum Steel
Overall Length
7 9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSE14441
- Zoro #
- G722841698
- UPC #
- 020209087237
- Country of Origin
- United States
- Features
- Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
- Item
- Open End Wrench
- Finish
- Satin
- Material
- Chromium Molybdenum Steel
- Head Offset Angle
- 15 Degrees
- Insulated
- No
- Tether Style
- Not Tether Capable
- Head Type
- Offset
- Standards
- ASME B107
- Measurement Type
- Metric
- Weight
- 0.65 lb
- Ratcheting
- No
- Handle Color
- Nickel
- Opening Type
- Rounded
- Opening Angle (Deg.)
- 15 Degrees
- Handle Type
- Standard
- Reversing
- No
- Shell Material
- Chromium Molybdenum Steel
- Traction Material
- Chromium Molybdenum Steel
Dimensions
- Size
- 41 mm
- Overall Length
- 7 9/64 in
- Wrench Length Style
- Standard
- Head Size
- 41 mm
- Head Thickness
- 3/8 in
- Overall Width
- 2 27/32 in
- Wire Rope Length
- 7 9/64 in
- Length
- 7 9/64 in
Description
Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 41 mm, Overall Length 7 9/64 in, 15 Degrees , Head Thickness 3/8 in, Insulated No, Metric, Single End, Rounded, Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.