Tekton
42 mm Combination Wrench
Mfr # WCB24042
Zoro # G8869292
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 42 mm Combination Wrench
- Overall Length 21.7 in.
- Size 42mm
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Finish Chrome
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE MINI HOOK & PICK SET 4PC (LI31750)
- PELICAN Yellow Protective Case, 20.66"L x 17.2"W x 8.40"D (1550-000-240)
- BONDHUS L-Wrench Stubby Dbl Ball End MultiPCS, 22 Piece (BND27098)
- MILWAUKEE TOOL M18 FUEL 1/2 in. High Torque Impact Wrench with Pin Detent with ONE-KEY Kit (2862-22R)
- TEKTON 1 Inch Combination Wrench (18266)
- TEKTON 1-7/8 Inch Combination Wrench (WCB23048)
- TEKTON 22 mm Combination Wrench (18293)
- TEKTON 7/16 Inch Stubby Combination Wrench (18046)
- TEKTON 25 mm Combination Wrench (WCB24025)
- TEKTON 1/2 Inch Combination Wrench (18257)
- WESTWARD Combination Wrench, Metric, 15mm Size (1EYK5)
- Tekton Combination Wrenches