Shop All Bit Sockets
Tekton
5/16 in Tip, 3/8 in. Drive, SAE
Mfr # SHB12208
Zoro # G7734379
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type SAE
- Tip Size 5/16 in
- Length 1.90 in.
- Width 0.80 in.
Product Information
- Brand Tekton
- MFR # SHB12208
- Zoro # G7734379
- UPC # 020209024201
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | 5/16 in |
Length | 1.90 in. |
Width | 0.80 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.83 in. |
Details
Description
Hex Bit Socket 3/8 Inch Drive x 5/16 Inc, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK 5/16-18 Hex Drive Installation Tool for Threaded Inserts (500-4)
- PALMGREN Grinder, w/Dust Collctn, 3/4HP, 120/240V (9682081)
- MITUTOYO Gage Block, Rect, Steel, 0.150 In, ASME 0 (611115-531)
- GREY PNEUMATIC 1" Drive, 3/4 SAE Socket, 12 Points (4224D)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Slotted Bit Socket (SHB10403)
- TEKTON 3/8 Inch Drive x 7/32 Inch Long Hex Bit Socket (SHB12405)
- TEKTON 5/32 in Tip, 1/4 in. Drive, SAE (SHB02202)
- TEKTON 3/8 Inch Drive x 1/4 Inch Long Slotted Bit Socket (SHB10402)
- TEKTON 3/8 Inch Drive x T30 Long Torx Bit Socket (SHB14430)
- TEKTON T20 Tip, 3/8 in. Drive, Torx (SHB14220)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 1 3/4 in L (54TL60)
- Tekton Bit Sockets