Shop All Bit Sockets
Tekton
7/32 in Tip, 3/8 in. Drive, SAE
Mfr # SHB12205
Zoro # G7734738
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type SAE
- Tip Size 7/32 in
- Length 1.90 in.
- Width 0.80 in.
Product Information
- Brand Tekton
- MFR # SHB12205
- Zoro # G7734738
- UPC # 020209024171
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | 7/32 in |
Length | 1.90 in. |
Width | 0.80 in. |
Exposed Blade Length | 0.83 in. |
Shaft Diameter | 0.25 in. |
Details
Description
Hex Bit Socket 3/8 Inch Drive x 7/32 Inc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS $Hammer 7" .401Shank 1"dia (AJA945-7)
- ABB OHYS2AJ, SELEC HANDLE RED YELLOW N3R 12 6MM (OHYS2AJ)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 1/8 (C03529)
- SUNEX Internal Star Impact Socket, T40, 3/8"Dr (3670S5)
- TEKTON 4 mm Tip, 3/8 in. Drive, Metric (SHB13202)
- TEKTON 1/2 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/2, 1/2 in. Drive (SHB20203)
- TEKTON #3 Tip, Phillips Bit Socket 3/8 Inch Drive x #2, 3/8 in. Drive (SHB11202)
- TEKTON 1/2 in Tip, 1/2 in. Drive, SAE (SHB22213)
- TEKTON 3/8 Inch Drive x 6 mm Long Hex Bit Socket (SHB13406)
- TEKTON 3/16 in Tip, 3/8 in. Drive, SAE (SHB12203)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12mm Long Bit, Chrome Finish Socket (D013412)
- Tekton Bit Sockets