Tekton

Angle Head Open End Wrench Set with Holder, 11-Piece (3/8-1 in.) (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Combination Wrench Sets

Key Features

  • Includes 11-pc. angle head wrenches: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; Includes wrench holder
  • Insulated No
  • Width 10 in.
  • Weight 3.73 lb.
  • Height 2.8 in.
See all product information

Product Information

Dimensions

Width 10 in.
Height 2.8 in.
Length 10.2 in.

Details

Includes 11-pc. angle head wrenches: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; Includes wrench holder
Insulated No
Item Angle Head Open End Wrench Set,11-Piece
Weight 3.73 lb.

Description

Angle Head Open End Wrench Set,11-Piece, Insulated No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products