Shop All Slip Joint Pliers
Tekton
Angle Nose Slip Joint Pliers Set, 3-Piece (5, 7, 10 in.)
Mfr # PGA16103
Zoro # G8862310
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.3"
- Features Angled Teeth, Adjustable Jaw, Wire Shear, Comfortable Handles
- Handle Type Rounded Non Slip Grip
- Includes 3-pc. angle nose slip joint pliers: 5, 7, 10 in.
- Weight 1.45 lb.
Product Information
- Brand Tekton
- MFR # PGA16103
- Zoro # G8862310
- UPC # 020209161036
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Overall Length | 5.3" |
Details
Description
Angle Nose Slip Joint Pliers Set,3 pcs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT HD Quick Change Impact Adapter 3/4 in. Drive (111120-034A)
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch (KP150-36)
- GREENLEE Piston, Foam, 3/4 In, Pk5 (609-5)
- HOUGEN RotaLoc Plus Cutter Kit 1/2, 5/8, 3/4 in. (17802)
- TEKTON 10 Inch Angle Nose Slip Joint Pliers (2 in. Jaw) (PGA16010)
- TEKTON 10 Inch Slip Joint Pliers (37124)
- TEKTON 5 Inch Angle Nose Slip Joint Pliers (1/2 in. Jaw) (PGA16005)
- TEKTON Slip Joint Pliers Set, 3-Piece (6-1/2, 8, 10 in.) (PGA10103)
- TEKTON 8 Inch Slip Joint Pliers (37123)
- PROTO 8-1/16 in Combination Slip-Joint Pliers w/Grip, 1 13/64in Jaw, Tether Capable, Dipped (J278G)
- PROTO 6 1/2 in PROTO Slip Joint Plier, Tether Capable 1 1/4 in Jaw, Dipped (J276GXL)
- Tekton Pliers