Shop TEKTON
Create Account
Angled End Alignment Pry Bar Set, 4-Piece (14, 16, 24, 30 in.)
- Mfr # LHX90701
- Zoro # G725089042
product price:Â
$
96.39
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
- LHX90701
- Zoro #
- G725089042
- UPC #
- 020209102091
- Country of Origin
- United States
Description
Tekton Angled End Alignment Pry Bars have one angled end and one alignment end. The angled end is slightly bent to create a pivot point for leverage and is able to approach objects straight-on and pry with minimal clearance. It can be used to lift heavy objects and adjust their position from side to side. The wide chiseled tip also provides stable engagement with the workpiece. The alignment end is gradually tapered to position multiple parts for accurate assembly. The tip is pointed but not sharp. Unlike a round bar, the hex-shaped bar lays flat and stays put. Each pry bar is made from 5160 high-carbon steel and finished with a dry, rust-preventative coating. The item number is clearly laser-marked in the center of the bar. This set includes 14, 16, 24, and 30 inch pry bars.