Combination Wrench Set, 22-Piece (6 - 32 mm, Common Sizes)
- Mfr # WCB90213
- Zoro # G923396478
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
Metric
Number of Pieces
22
Wrench Length Style
Standard
Finish
Chrome
Head Size
6 to 32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCB90213
- Zoro #
- G923396478
- UPC #
- 020209095140
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 6 to 32 mm
Details
- Measurement Type
- Metric
- Number of Pieces
- 22
- Item
- Combination Wrench Set
- Finish
- Chrome
- Head Offset Angle
- 15 Degrees
- Wrench Style
- Combination
- Includes
- Combination Wrenches
Description
Each Tekton combination wrench is permanently marked with a stamped size marking on both sides for easy identification. The 12-point box end doubles the available access angles compared to a 6-point end. It is designed to contact and apply force to the sides of the fastener head rather than the corners, helping to prevent round-off. The 15-degree offset box end creates clearance for your fingers and makes it easier to reach around obstructions. To reduce the working swing arc in tight spaces, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.