Stubby Combination Wrench Set with Modular Organizers, 46-Piece (1/4 - 1-1/4 in., 6 - 32 mm)
- Mfr # WCB95411
- Zoro # G923396492
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
Metric, SAE
Number of Pieces
46
Head Offset Angle
15 Degrees
Wrench Style
Combination
Includes
Combination Wrenches; Modular Organizers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCB95411
- Zoro #
- G923396492
- UPC #
- 020209095522
- Country of Origin
- Taiwan, Province of China
- Measurement Type
- Metric, SAE
- Number of Pieces
- 46
- Head Offset Angle
- 15 Degrees
- Item
- Combination Wrench Set
- Wrench Style
- Combination
- Includes
- Combination Wrenches; Modular Organizers
- Finish
- Chrome
Dimensions
- Wrench Length Style
- Stubby
- Head Size
- 1/4 to 1-1/4 inch; 6 to 32 mm
Description
Tekton stubby combination wrenches have a shorter handle than full-size combination wrenches for increased versatility and access into tight spaces. To reduce the working swing arc, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage a fastener twice as often. The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions. A 12-point box end doubles the available access angles, as compared to a 6-point end. In order to prevent rounding off fasteners, the box end is designed to contact and apply force to the sides of a fastener head and not the corners. A size marking is permanently stamped onto both sides of each wrench for quick identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.