Shop TEKTON
See all product information
Create Account
Crowfoot Wrench, Steel, 2 in L
- Mfr # WCF16222
- Zoro # G422842070
product price:Â
$
26.99
/ea
Key Features
Socket Sizes
22 mm
Head Style
Flare Nut
Drive Size
3/8 in
SAE or Metric
Metric
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCF16222
- Zoro #
- G422842070
- UPC #
- 020209990360
- Country of Origin
- United States
- Head Style
- Flare Nut
- SAE or Metric
- Metric
- Finish
- Satin Nickel
- Number of Points
- 6
- Measurement Type
- Metric
- Item
- Crowfoot Wrench
- Color
- Nickel
- Insulated
- No
- Weight
- 0.2 lb
- Tether Style
- Not Tether Capable
- Standards
- ASME B107
- Opening Type
- 6-Point Flare Nut
- Material
- Steel
- Ratcheting
- No
- Box End Type
- 6-Point Box End
- Shell Material
- Steel
- Wire Color
- Nickel
- Traction Material
- Steel
Dimensions
- Socket Sizes
- 22 mm
- Drive Size
- 3/8 in
- Overall Length
- 2 in
- Overall Width
- 1 13/32 in
- Head Size
- 22 mm
- Head Thickness
- 11/16 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Crowfoot Wrench, Steel, Satin Nickel, Drive Size 3/8 in, Head Size 22 mm, Overall Length 2 in, Overall Width 1 13/32 in, Nonsparking No, Non-Magnetic No, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.