This item is Discontinued.

Tekton Digital Tire Gauge (100 PSI) 5941

Digital Tire Gauge (100 PSI) (Discontinued)

  • Mfr # 5941
  • Zoro # G8867999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5941
Zoro #
G8867999
UPC #
020209059418
Country of Origin
China

Dimensions

Length
5.3 in.
Width
2.2 in.
Height
1.1 in.

Details

Item
Digital Tire Gauge,100 PSI
Scale 4
0-7 kg/cm2
Scale 3
0-700 kPa
Weight
0.13 lb.
Scale 2
0-7 Bar
Scale 1
0-100 PSI

Description

Digital Tire Gauge,100 PSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.