Tekton
Everybit Tech Rescue Kit, 46-Piece with Case
Mfr # 28301
Zoro # G8863473
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Tip Size 0.8mm, 1.2mm, 1.3mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 5mm, #000, #00, #0, #1, #2, #3, T3, T4, T5, TR6, TR7, TR8, TR8, TR9, TR10, TR15, 18, 20, 23, 27
- Bit Style Slotted, Phillips, Star, Hex, Torx
- Includes (3) Slotted Bits: 1mm, 1.5mm, 2.5mm; (4) Phillips Bits: #000, #00, #0, #1; (3) Long-Reach Phillips Bits: #0 x 3", #1 x 3", #2 x 3"; (3) Star Bits: T3, T4, T5; (6) Tamper-Resistant Star Bits: TR6, TR7, TR8, TR9, TR10, TR15; (2) Long-Reach Tamper-Resistant Star Bits: TR6 x 3", TR8 x 3"; (2) Tri-Wing Bits: #0, #1; (3) Pentalobe Bits: 0.8mm, 1.2mm, 1.5mm; (4) Triangle Bits: 18, 20, 23, 27; (3) Hex Bits: 1.3mm, 1.5mm, 2mm; (5) Nut Driver Bits: 3mm, 3.5mm, 4mm, 5mm, 6.5mm; (1) Aluminum Screwdriver; (1) ESD-Safe Tweezers; (1) Flexible Metal Spudger; (1) Nylon Spudger/Probe; (1) 3 Corner Spudger; (1) Suction Cup: 35mm; (1) Magnetic Parts Mat; (1) Zipper Case
- Overall Length 5.8"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70314)
- IRWIN Tap Wrench Ratchet (21202)
- JET Oscillating Edge Sander, 1 1/2 hp, Corded, 115/230V AC V (708447)
- SUPERIOR TOOL Wrench Torque No-Hub (03705)
- TEKTON Everybit Precision Tool Kit (27-Piece) (2830)
- DIABLO Driver Bit Range Of Square Bits De, PK15 (DSQ22P15)
- MILWAUKEE TOOL Driver Bit Set - 42 PCÂ (48-32-1551)
- DEWALT 7 Pc. Magnetic Drive Guide Set (DW2095)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876221)
- GREENLEE 68 Piece Drill Bit Set, 1/4", 5/16", 3/8" (DDKIT-1-68)
- DEWALT 8 pc. Drill Drive Set (DW2730)
- Tekton Screwdrivers and Nutdrivers