Shop All Plier Sets
Tekton
Groove Joint Pliers Set, 2-Piece (7, 10 in.)
Mfr # 90393
Zoro # G8862679
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.6"
- Features Angled Teeth, Interlocking Tongue and Grooves, Adjustable Fastener, Comfortable Handles
- Handle Type Non Slip Grip
- Includes 2-pc. groove joint pliers: 7, 10 in.
- Weight 1.46 lb.
Product Information
- Brand Tekton
- MFR # 90393
- Zoro # G8862679
- UPC # 020209903933
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 7.6" |
Details
Description
Groove Joint Pliers Set,7,10 In. 2 pcs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Round Nose Plier, General Purpose Standard L (5UFV9)
- DEXTER RUSSELL Linoleum Knife Curved, 5 1/2 in L (52120)
- KIPP Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X50)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-15-5PK)
- TEKTON Groove Joint Pliers Set, 3-Piece (7, 10, 13 in.) (90394)
- TEKTON Pliers Set, 7-Piece (Long Nose, Diagonal Cutting, End Cutting, Cable Cutting, Lineman's) (PLR99010)
- TEKTON Gripping, Cutting, Locking, and Mini Pliers Set (38-Piece) (PLR99021)
- TEKTON Cutting Pliers Set, 3-Piece (Diagonal, End, Cable Cutting) (PCT99120)
- TEKTON Pliers Set, 6-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting, Lineman's) (PLR99020)
- TEKTON Pliers Set, 4-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting) (PLR99022)
- PROTO 5 Piece Tongue and Groove Plier Set Ergonomic Handle (J260XLS)
- Tekton Pliers