Shop TEKTON
See all product information
Create Account
Hand Ratchet, Steel, 10 1/2 in L
- Mfr # SRH31210
- Zoro # G322841821
product price:Â
$
57.75
/ea
Key Features
Drive Size
1/2 in
Features
Standard Handle
Overall Length
10 1/2 in
Finish
Polished
Includes Quick-Release
Quick-Release Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRH31210
- Zoro #
- G322841821
- UPC #
- 020209009727
- Country of Origin
- Taiwan, Province of China
- Features
- Standard Handle
- Finish
- Polished
- Includes Quick-Release
- Quick-Release Included
- Arc Swing - Minimum
- 4 Degrees
- Grip Style
- Non-Slip
- Ratchet Type
- Standard
- Series
- Standard Length
- Reversing
- Reversible
- Head Shape
- Pear
- Measurement Type
- SAE
- Number of Geared Teeth
- 90
- Flex Range of Motion
- 180 Degrees
- Head Type
- Flexible
- Tether Status
- Not Tether Capable
- Standards
- ASME B107.110-2019
- Includes Insulation
- Not Insulated
- Includes Ratcheting
- Ratcheting Included
- Material
- Steel
- Item
- Hand Ratchet
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 10 1/2 in
- Head Depth
- 45/64 in
- Head Thickness
- 1 25/64 in
- Head Width
- 1 39/64 in
- Wire Rope Length
- 10 1/2 in
- Length
- 10 1/2 in
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Steel, Overall Length 10 1/2 in, Drive Size 1/2 in, Flex Range of Motion 180 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.