1/4 in. Dr. Aluminum Handle Ratchet, 90 Tooth, 4 Degree Sweep, 6 Inch
- Mfr # W36131
- Zoro # G823311007
product price:Â
$
36.89
/ea
Key Features
Drive Size
1/4 in
Head Style
Pear Head
Quick Release
No
Grade
Professional
Tooth Count
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W36131
- Zoro #
- G823311007
- UPC #
- 39564012747
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet
- Head Style
- Pear Head
- Quick Release
- No
- Grade
- Professional
- Tooth Count
- 90
- Flex Head
- No
Dimensions
- Drive Size
- 1/4 in
- Handle Length (in)
- 4.5 in
Description
The Performance Tool W36131 is a 6-Inch Ratchet crafted from durable Chrome Vanadium. With 90 precision-cut teeth in a compact body, it offers maximum strength and efficiency, sweeping across a tight 4-degree arc. Its corrosion-resistant aluminum handle and sealed head ensure durability and prevent debris buildup, making it ideal for tough jobs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.