Hand Ratchet, Steel, 14 in L
- Mfr # SRH31214
- Zoro # G422841363
product price:Â
$
68.99
/ea
Key Features
Drive Size
1/2 in
Features
Standard Handle
Overall Length
14 in
Head Type
Flexible
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRH31214
- Zoro #
- G422841363
- UPC #
- 020209052372
- Country of Origin
- Taiwan, Province of China
- Features
- Standard Handle
- Head Type
- Flexible
- Finish
- Polished
- Number of Geared Teeth
- 90
- Standards
- ASME B107.110-2019
- Includes Ratcheting
- Ratcheting Included
- Includes Insulation
- Not Insulated
- Arc Swing - Minimum
- 4 Degrees
- Grip Style
- Non-Slip
- Tether Status
- Not Tether Capable
- Flex Range of Motion
- 180 Degrees
- Includes Quick-Release
- Quick-Release Included
- Head Shape
- Pear
- Reversing
- Reversible
- Item
- Hand Ratchet
- Series
- Long Length
- Ratchet Type
- Standard
- Measurement Type
- SAE
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 14 in
- Head Width
- 1 39/64 in
- Head Thickness
- 1 25/64 in
- Wire Rope Length
- 14 in
- Head Depth
- 45/64 in
- Length
- 14 in
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Steel, Overall Length 14 in, Drive Size 1/2 in, Flex Range of Motion 180 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.