Shop TEKTON
See all product information
Create Account
1/4, 3/8, 1/2 Inch Drive Flex Head Non-Quick-Release Stubby Ratchet Set, 3-Piece (3, 4-1/2, 6 in.)
- Mfr # SRH99204
- Zoro # G023396460
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Head Style
Pear
Number of Geared Teeth
90
Finish
Chrome
Drive Size
1/4 in, 3/8 in, 1/2 in
Number of Pieces
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRH99204
- Zoro #
- G023396460
- UPC #
- 020209096284
- Country of Origin
- Taiwan, Province of China
- Head Style
- Pear
- Number of Geared Teeth
- 90
- Finish
- Chrome
- Item
- Stubby Ratchet Set
- Number of Pieces
- 3
Dimensions
- Drive Size
- 1/4 in, 3/8 in, 1/2 in
Description
Tekton 1/4, 3/8, and 1/2 inch drive flex head stubby ratchets have a non-locking joint that gives the head a continuous 180-degree range of motion. It has just the right amount of tension to hold any position without flopping over. The 90-tooth gear results in a 4-degree swing arc. The single half-moon pawl maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress. Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length. Tekton ratchets meet (and most far exceed) the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation. We name our ratchets and breaker bars according to their effective working length, which is measured from the center of the drive tang to the end of the handle. The handle is kept as short as possible while still providing meaningful leverage in tight spaces. A defined finger groove provides control, and the flared end helps keep your grip secure. This set includes 1/4, 3/8, and 1/2 inch drive flex head non-quick-release stubby ratchets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.