Hand Ratchet, Steel, 4 1/2 in L
- Mfr # SRH35104
- Zoro # G722842145
product price:Â
$
42.29
/ea
Key Features
Head Movement
Flexible
Drive Size
3/8 in
Number of Geared Teeth
90
Flex Range of Motion
180 Degrees
Head Depth
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRH35104
- Zoro #
- G722842145
- UPC #
- 020209998847
- Country of Origin
- Taiwan, Province of China
- Head Movement
- Flexible
- Number of Geared Teeth
- 90
- Item
- Hand Ratchet
- Flex Range of Motion
- 180 Degrees
- Finish
- Polished
- Measurement Type
- SAE
- Includes Ratcheting
- Ratcheting Included
- Includes Quick-Release
- Quick-Release Included
- Includes Insulation
- Not Insulated
- Grip Style
- Ergonomic
- Head Shape
- Pear
- Series
- Stubby Length
- Ratchet Type
- Standard
- Tether Status
- Not Tether Capable
- Material
- Steel
- Reversing
- Reversible
- Arc Swing - Minimum
- 4.7 Degrees
- Head Type
- Offset
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 3/8 in
- Head Depth
- 1/2 in
- Head Thickness
- 1 11/16 in
- Wire Rope Length
- 4 1/2 in
- Head Width
- 1 13/64 in
- Overall Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Steel, Overall Length 4 1/2 in, Drive Size 3/8 in, Flex Range of Motion 180 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.