Hand Ratchet, Steel, 6 in L
- Mfr # SRH31006
- Zoro # G122842479
product price:Â
$
46.45
/ea
Key Features
Overall Length
6 in
Drive Size
1/4 in
Features
Standard Handle
Measurement Type
SAE
Standards
ASME B107.110-2019
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRH31006
- Zoro #
- G122842479
- UPC #
- 020209009703
- Country of Origin
- Taiwan, Province of China
- Features
- Standard Handle
- Measurement Type
- SAE
- Standards
- ASME B107.110-2019
- Arc Swing - Minimum
- 4 Degrees
- Series
- Standard Length
- Reversing
- Reversible
- Item
- Hand Ratchet
- Includes Quick-Release
- Quick-Release Included
- Number of Geared Teeth
- 90
- Includes Insulation
- Not Insulated
- Ratchet Type
- Standard
- Tether Status
- Not Tether Capable
- Flex Range of Motion
- 180 Degrees
- Includes Ratcheting
- Ratcheting Included
- Grip Style
- Non-Slip
- Material
- Steel
- Head Shape
- Pear
- Finish
- Polished
- Head Type
- Flexible
- Shell Material
- Steel
Dimensions
- Overall Length
- 6 in
- Drive Size
- 1/4 in
- Head Width
- 1 in
- Head Depth
- 13/32 in
- Head Thickness
- 51/64 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Steel, Overall Length 6 in, Drive Size 1/4 in, Flex Range of Motion 180 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.