Shop TEKTON
See all product information
Create Account
Hand Ratchet, Steel, 8 in L
- Mfr # SRH31108
- Zoro # G722841421
product price:Â
$
52.15
/ea
Key Features
Overall Length
8 in
Features
Standard Handle
Drive Size
3/8 in
Tether Status
Not Tether Capable
Grip Style
Non-Slip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRH31108
- Zoro #
- G722841421
- UPC #
- 020209009710
- Country of Origin
- Taiwan, Province of China
- Features
- Standard Handle
- Tether Status
- Not Tether Capable
- Grip Style
- Non-Slip
- Number of Geared Teeth
- 90
- Item
- Hand Ratchet
- Ratchet Type
- Standard
- Includes Insulation
- Not Insulated
- Reversing
- Reversible
- Includes Quick-Release
- Quick-Release Included
- Head Type
- Flexible
- Includes Ratcheting
- Ratcheting Included
- Series
- Standard Length
- Flex Range of Motion
- 180 Degrees
- Finish
- Polished
- Measurement Type
- SAE
- Arc Swing - Minimum
- 4 Degrees
- Standards
- ASME B107.110-2019
- Material
- Steel
- Head Shape
- Pear
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 8 in
- Drive Size
- 3/8 in
- Head Width
- 1 13/64 in
- Wire Rope Length
- 8 in
- Head Thickness
- 1 3/32 in
- Head Depth
- 1/2 in
- Length
- 8 in
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Steel, Overall Length 8 in, Drive Size 3/8 in, Flex Range of Motion 180 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.